Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
ROEBUCK BI-HEX SOCKET 1/2 INCH DRIVE X 14MM
ROEBUCK BI-HEX SOCKET 1/2 INCH DRIVE X 14MM
1/2" bi-hex sockets metric
References
roebuck:
4972222
rubix:
248704
Technical specifications
Square drive adapter
1/2
''
Diameter
14
mm
Length
38
mm
Product details
Technical specifications
Product details : ROEBUCK BI-HEX SOCKET 1/2 INCH DRIVE X 14MM
Standard: ISO 2725-1 - ISO 1711-1 - ISO 1174-1
Chrome-vanadium steel.
Technical specifications
Attributes
Square drive adapter
1/2
''
Diameter
14
mm
Length
38
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.58
excl. VAT
/
Each
£
7.90
incl. VAT
Sold out
Select variants (43)
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK IMPACT SOCKET 1 INCH DRIVE 2.1/2 A/F
ROEBUCK IMPACT SOCKET 1 INCH DRIVE 1.5/16 A/F
FACOM K.55HB K-HB SOCKET B-HEX 3/4 INCH DRIVE 55MM
STAHLWILLE 02010008 3/8 INCH DRIVE X 8MM SOCKET BI-HEX
BAHCO K8901M-60 IMPACT SOCKET 3/4
BAHCO 8900SM-24 SOCKET 3/4
FACOM SOCKET NS.23LA
BAHCO A7402DM-15 SOCKET 3/8IN AEROSPACE
STAHLWILLE 05010033 3/4 INCH DRIVE X 33MM HEX SOCKET
FACOM S.18HLA FACOM 1/2 DEEP SOCKET S.18HLA
BRITOOL EXPERT E03 DEEP HEX SOCKET 6-POINT 3/8 INCH SQUARE DRIVE 13MM
ROEBUCK HEX SOCKET 3/8 DRIVE X 13MM
BAHCO K9501M-36 POWER SOCKET 1 INCH
ROEBUCK HEX IMPACT SOCKET 1/4 INCH DRIVE 8MM
BRITOOL EXPERT E11 STANDARD HEX SOCKET 6 POINT 1/4 INCH DRIVE 6MM