FACOM S.360PB 1/2 INCH ROTATOR RATCHET S.360
1/2" quick-acting ratchet with rotating handle
See technical informationReferences
Facom:S.360PB
Rubix:2527759
EAN:3148519225150






Product details : FACOM S.360PB 1/2 INCH ROTATOR RATCHET S.360
1/2" rapid ratchet with rotating handle
- Mechanism with rotating handle: work twice as fast even in hard-to-reach areas.
- 60-tooth mechanism for 6° recovery on final tightening.
- Sleeve safety lock: no loss of sleeves in your machines.
- Rotating cap reversal.
- "Palm of hand" system, allows you to press on the ratchet head during (dis)tightening without risk of accidental reversal of the direction of rotation.
- Bi-material elastomer handle: high resistance to abrasion and the most severe workshop solvents: SP95, SP98, diesel, acetone, brake fluid, Skydrol, Jet Oil, kerosene.
- Mechanism with rotating handle: work twice as fast even in hard-to-reach areas.
- 60-tooth mechanism for 6° recovery on final tightening.
- Sleeve safety lock: no loss of sleeves in your machines.
- Rotating cap reversal.
- "Palm of hand" system, allows you to press on the ratchet head during (dis)tightening without risk of accidental reversal of the direction of rotation.
- Bi-material elastomer handle: high resistance to abrasion and the most severe workshop solvents: SP95, SP98, diesel, acetone, brake fluid, Skydrol, Jet Oil, kerosene.
Technical specifications
Attributes
| Square drive adapter | 1/2 '' |
|---|---|
| Length | 251 mm |
| Diameter | 45 mm |
| Weight | 570 g |
Show UNSPSC/ECL@SS
£ 76.37 excl. VAT
/ Each
£ 91.64 incl. VAT
- Delivery usually within ( 14 ) days
