High-performance 3/8" watertight ratchet with lock - SLS
Square drive adapter | 3/8 '' |
---|---|
Length | 210 mm |
Packaged dimensions (D x W x H) | 240x30x20 mm |
---|---|
Package weight | 281 g |
Square drive adapter | 3/8 '' |
Length | 210 mm |
Diameter | 29 mm |
Weight | 240 g |
Usually arrives within 14 working days