GEDORE 1/4 RATCHET HANDLE 2093 U-20


Reversible ratchet-2093 you

References
gedore:2093 U-20
rubix:120A5871
manufacturer :1703749
ean:4010886855638
brand logo
brand logo
Technical specifications
Square drive adapter1/4 ''
Length127 mm
See all Specifications

Product details : GEDORE 1/4 RATCHET HANDLE 2093 U-20


Reversible ratchet 1/4" 127 mm Used throughout industry and the automotive world - and as well in confined spaces Acc. to DIN 3122, ISO 3315 Small, drop shaped head for confined areas Fine-toothed, with lever change and push-button release Return angle 9 degrees Non-slip 2-component handle with hanging hole For hand-operated sockets and accessories with square drive as per DIN 3120 - C 6.3, ISO 1174, ball locking device GEDORE vanadium steel 31CrV3, chrome-plated

Technical specifications


Attributes
Logistic Weight95 g
Square drive adapter1/4 ''
Length127 mm
FinishingChromed
Weight95 g
Show UNSPSC/ECL@SS
£ 73.31 excl. VAT
/ Each
£ 87.97 incl. VAT
  • Usually arrives within 14 working days