Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket box
FACOM NHX.14B 14-PIECE 1/2 DRIVE IMPACT BIT SET
FACOM NHX.14B 14-PIECE 1/2 DRIVE IMPACT BIT SET
1/2' socket set - 14 impact bits
References
facom:
NHX.14B
rubix:
395A5205
ean:
3662424081903
Technical specifications
Number of elements
14
Square drive adapter
1/2
''
Product details
Technical specifications
Product details : FACOM NHX.14B 14-PIECE 1/2 DRIVE IMPACT BIT SET
Includes :
- 2 1/2" square bit sockets, 1/2" and 5/16" hex sockets.
- 6 flats: 6 - 7 - 8 - 10 - 12 - 14 mm.
- Torx®n° 30 - 40 - 45 - 50 - 55.
- Phillips® n° 2 - 3 - 4.
Dimensions : 55 x 205 cm
Weight : 85g
Technical specifications
Attributes
Number of elements
14
Square drive adapter
1/2
''
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
52.80
excl. VAT
/
Each
£
63.36
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
GEDORE D 30 TX20 U-20 SOCKET 3/8 + 1/4 50 PIECE SET
FACOM SET OF 1/2 IMPACT SO NS.J9
BRITOOL EXPERT 17 PC 1/2 SD IMPACT SOCKET MOD. E040601
FACOM J.40E 3/8 SOCKET SET
FACOM JL.DBOX501 3/8 STD FOAM MODULE 12 PIECE
FACOM SL.161-5P12 1/2' SOCKET SET 12PT MM SL.161 30 PIECE
"FACOM JL.171-3P12 20-PIECE 3/8"" METRIC 12-POINT SOCKET SET"
FACOM R.161-6P6 1/4IN SQ DR SOCKET & BIT SET 40PC
"GEDORE D 20 TMU-10 1815660 D20-TMU SOCKET SET 1/4"""
GEDORE IN19 LKM SCREWDRIVER BIT SET 1/2IN SQ DR IN HEX 5-17MM 15 PCE
GEDORE 1/2-19MM DEEP SOCKET 19IMU-10
FACOM SOCKETS DR RACK MOUNTED 1/4IN SQ DR S/RAIL 3/16-9/16IN AF 10 PCE
BAHCO D/S14 IMPACT SOCKET SET 1/2 DRIVE
ROEBUCK SOCKET 3/8 INCH SQUARE DRIVE METRIC 18 PIECE SET
BRITOOL EXPERT 1/2 INCH SD METRIC SOCKET SET 55 PIECE