"GEDORE D 20 TMU-10 1815660 D20-TMU SOCKET SET 1/4"""
Socket set 40-pc UD-IN-IS-PH-PZ-TX - D 20 TMU-10
See technical informationReferences
Gedore:D 20 TMU-10
Rubix:231A7489
Manufacturer :1815660
EAN:4010886854426

Product details : "GEDORE D 20 TMU-10 1815660 D20-TMU SOCKET SET 1/4"""
Socket set 1/4" 40 pcs UD-IN-IS-PH-PZ-TX With forged, tempered bi-hexagon UD profile sockets, hand-operated With accessories made from GEDORE vanadium steel 31CrV3 With robust lever change reversible ratchet In plastic case Dimensions: 200 x 120 x 38 mm
Technical specifications
Attributes
| Logistic Weight | 767 g |
|---|---|
| Number of elements | 40 |
| Square drive adapter | 1/4 '' |
| Material | chromed |
Show UNSPSC/ECL@SS
£ 171.43 excl. VAT
/ Each
£ 205.72 incl. VAT
- Delivery usually within ( 8 ) days
