FACOM SL.161-5P12 1/2' SOCKET SET 12PT MM SL.161 30 PIECE
½" 12-point metric socket set - 30 pieces - S.161-5P12
See technical informationReferences
Facom:SL.161-5P12
Rubix:211A2728
EAN:3662424067044




Product details : FACOM SL.161-5P12 1/2' SOCKET SET 12PT MM SL.161 30 PIECE
Contains:
- 1 x high performance waterproof ½" pawl SL.161
- 24 x ½" 12-point metric sockets: S. 8 - 9 - 10 - 11 - 12 - 13 - 14 - 15 - 16 - 17 - 18 - 19 - 20 - 21 - 22 - 23 - 24 - 26 - 27 - 28 - 29 - 30 - 32 - 34 mm
- 2 x ½" extensions: L 130 mm (S.210) - W 250 mm (S.215).
-1 x 1/2" universal joint: S.240A.
- 1 x ½" sliding handle: S.120A.
- 1 x ½" crankshaft: S.110.
- Delivered with a sheet of stickers to customize your box.
- Empty case: BP.MBOXL.
- Thermoformed tray L (420 x 188 mm): PL.L03.
Weight: 5.795 kg.
- 1 x high performance waterproof ½" pawl SL.161
- 24 x ½" 12-point metric sockets: S. 8 - 9 - 10 - 11 - 12 - 13 - 14 - 15 - 16 - 17 - 18 - 19 - 20 - 21 - 22 - 23 - 24 - 26 - 27 - 28 - 29 - 30 - 32 - 34 mm
- 2 x ½" extensions: L 130 mm (S.210) - W 250 mm (S.215).
-1 x 1/2" universal joint: S.240A.
- 1 x ½" sliding handle: S.120A.
- 1 x ½" crankshaft: S.110.
- Delivered with a sheet of stickers to customize your box.
- Empty case: BP.MBOXL.
- Thermoformed tray L (420 x 188 mm): PL.L03.
Weight: 5.795 kg.
Technical specifications
Attributes
| Number of elements | 32 |
|---|---|
| Square drive adapter | 1/2 '' |
| Model | sl.161-5p12 |
Show UNSPSC/ECL@SS
£ 419.68 excl. VAT
/ Each
£ 503.62 incl. VAT
- Delivery usually within ( 14 ) days
