FACOM R.161-6P6 1/4IN SQ DR SOCKET & BIT SET 40PC


Ratchet box R.161B + 1/4" hex socket

References
facom:R.161-6P6
rubix:202A2553
ean:3662424075667
brand logo
brand logo
Technical specifications
Number of elements40
Square drive adapter1/4 ''
See all Specifications

Product details : FACOM R.161-6P6 1/4IN SQ DR SOCKET & BIT SET 40PC


Box details:
- New ratchet waterproof round head 1/4" R.161B.
10 x 1/4 inch hex sockets: R5.5 - 14 mm.
21 x tips: PH1, PH2, PH3, PZ1, P2, PZ3, slots 4.5 - 6.5 - 8, hex 3 to 7 mm, Torx T10 to T40.
2 extensions 55 and 100 mm.
1 universal dial 1/4".
1 bit holder.
1/4" handle with handle L 158 mm

Strengths

2 x more enduring: patented finger + seal.
10% + compact.

Mechanism 2 times more resistant: new patented finger, manufacture of the finger in MIM technology, mechanism 72 teeth - recovery at 5°.
Better accessibility: the head is 10% lower than the older generation, one-handed inverter.
Very light: 78 gr - the lightest round head ratchet on the market!
Bi-material handle: better grip for optimal comfort, solvent resistant handle of the most common workshops.
Industrial dust-proof - IP51: increases the service life of the ratchet.
Hanging hole: polished chrome body.

Applications

Perfect for use in dusty industrial environments.
Removable foam for use as a maid.

Technical specifications


Attributes
Number of elements40
Square drive adapter1/4 ''
ModelR.161-6P6
MaterialChromed
Show UNSPSC/ECL@SS
£ 263.23 excl. VAT
/ Each
£ 315.88 incl. VAT
  • Usually arrives within 14 working days