EXPERT 1/2 INCH SD METRIC SOCKET SET 55 PIECE
Mixed 1/2" sockets and accessories set - 55 pieces
See technical informationReferences
Expert:E032909
Rubix:2014003
EAN:3258950329093
Product details : EXPERT 1/2 INCH SD METRIC SOCKET SET 55 PIECE
- 1/2" 6-sided sockets: 8-9-10-11-12-13-14-15-16-17-18-19-20-21-22-23-24-25-26-27-28-29-30-32-34 mm.
- 1/2" 12-sided sockets: 3/8"-7/16"-1/2"-9/16"-5/8"-11/16"-3/4"-13/16"-7/8"-15/16"-1"-1/16"-1"1/8-1"3/16-1"1/4.
- 1/2" Torx® sockets: E10-E11-E12-E14-E16-E18-E20-E24.
- 1 1/2" locking ratchet.
- 2 1/2" extensions: 130-250 mm.
- 1 1/2" sliding handle.
- 1 1/2" gimbal.
- 1 1/2" - 3/8" reducer.
- 1 3/8" - 1/2" increaser.
- Supplied in a box compatible with servant drawer.
features:
EAN: 3258950329093
Dimensions: W.415xD.283xH.92 mm
Packing: 1
Qty: 55
Qty: 55
Square ["]: 1/2"
[kg]: 6,5
- 1/2" 12-sided sockets: 3/8"-7/16"-1/2"-9/16"-5/8"-11/16"-3/4"-13/16"-7/8"-15/16"-1"-1/16"-1"1/8-1"3/16-1"1/4.
- 1/2" Torx® sockets: E10-E11-E12-E14-E16-E18-E20-E24.
- 1 1/2" locking ratchet.
- 2 1/2" extensions: 130-250 mm.
- 1 1/2" sliding handle.
- 1 1/2" gimbal.
- 1 1/2" - 3/8" reducer.
- 1 3/8" - 1/2" increaser.
- Supplied in a box compatible with servant drawer.
features:
EAN: 3258950329093
Dimensions: W.415xD.283xH.92 mm
Packing: 1
Qty: 55
Qty: 55
Square ["]: 1/2"
[kg]: 6,5
Technical specifications
Attributes
| Number of elements | 55 |
|---|---|
| Square drive adapter | 1/2 '' |
Show UNSPSC/ECL@SS
£ 190.99 excl. VAT
/ Each
£ 229.19 incl. VAT
- Usually arrives within 14 working days
