SL.DBOX501 - ⅜" metric detection box - 12-point
Number of elements | 18 |
---|---|
Square drive adapter | 3/8 '' |
Logistic Weight | 3725 g |
---|---|
Packaged dimensions (D x W x H) | 280x152x50 mm |
Package weight | 1908 g |
Number of elements | 18 |
Square drive adapter | 3/8 '' |
Model | JL.DBOX501 |
Material | Bright chrome |
Usually arrives within 14 working days