Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
BRITOOL EXPERT E03 HEX BIT SOCKET 6-POINT 3/8 INCH SQUARE DRIVE 24MM
BRITOOL EXPERT E03 HEX BIT SOCKET 6-POINT 3/8 INCH SQUARE DRIVE 24MM
Socket Expert
References
expert:
E030953
rubix:
2517598
ean:
3258950309538
Technical specifications
Square drive adapter
3/8
''
Length
29
mm
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT E03 HEX BIT SOCKET 6-POINT 3/8 INCH SQUARE DRIVE 24MM
Technical specifications
Attributes
Square drive adapter
3/8
''
Length
29
mm
Finishing
Chromed
Weight
96
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.91
excl. VAT
/
Each
£
5.89
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
STAHLWILLE 03410060 1/2 INCH DRIVE X 1.3/8 SOCKET BI-HEX
BAHCO A7400DM-8 SOCKET 3/8 AEROSPACE
ROEBUCK SOCKET 1/2 DRIVE 1 INCH A/F
STAHLWILLE 03410034 1/2 INCH DRIVE X 9/16 SOCKET BI-HEX
ROEBUCK 880333 1/2IN DRIVE 6 POINT 8MM SOCKET
BRITOOL EXPERT 1/2 INCH 6 POINT STANDARD SOCKET 11MM
FACOM SOCKET NM.54A
BAHCO A6800DM-7 SOCKET 1/4IN AEROSPACE
ROEBUCK HEX SOCKET 1/2 DRIVE 3/4 INCH A/F
ROEBUCK DEEP IMPACT SOCKET 1 INCH DRIVE 1-3/16IN AF 30MM
ROEBUCK SOCKET 1/2 HEX 32MM 865351
STAHLWILLE 03012028 SPLINE SOCKET
FACOM S HEX SOCKET 6-POINT OGV 1/2 INCH SQUARE DRIVE 13/16 A/F
"FACOM NKD.17L 17MM 3/4"" SQUARE DRIVE METRIC 12PT LONG IMPACT SOCKET"
FACOM NS.12A 1/2 DRIVE METRIC 6-POINT IMPACT SOCKETS 12MM