BAHCO K8160D-1 POWER EXTENSION 1/2 75MM
1/2" Square Drive Extensions with Phosphate Finish
See technical informationReferences
Bahco:K8160D-1
Rubix:45021737
EAN:7314151237400

Product details : BAHCO K8160D-1 POWER EXTENSION 1/2 75MM
Strengths
With through-hole|To be used with machines|For maximum safety use clamping springs
Technical specifications
Attributes
| Logistic Weight | 130 g |
|---|---|
| Square drive adapter | 1/2 '' |
| Length | 75 mm |
| Diameter | 25 mm |
Show UNSPSC/ECL@SS
£ 16.86 excl. VAT
/ Each
£ 20.23 incl. VAT
- Delivery usually within ( 14 ) days
