STAHLWILLE 11011002 405QR 1/4 QUICK RELEASE EXTENSION 6 INCH LONG
405QR QuickRelease extensions
See technical informationSee documentsReferences
Stahlwille:11011002
Rubix:2018425
EAN:4018754141227



Documents
Product details : STAHLWILLE 11011002 405QR 1/4 QUICK RELEASE EXTENSION 6 INCH LONG
405QR Extension, QuickRelease, 150mm
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 12x12x150 mm |
|---|---|
| Logistic Weight | 65 g |
| Square drive adapter | 1/4 '' |
| Length | 150 mm |
| Diameter | 11.6 mm |
Show UNSPSC/ECL@SS
£ 11.56 excl. VAT
/ Each
£ 13.87 incl. VAT
- Usually arrives within 14 working days
