Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Extension for pawl, socket
BAHCO BMD150 ROUND MAGNETIC DISH 150MM
BAHCO BMD150 ROUND MAGNETIC DISH 150MM
Magnetic Dish
References
bahco:
BMD150
rubix:
117A4251
ean:
7314150242238
Technical specifications
Length
160
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : BAHCO BMD150 ROUND MAGNETIC DISH 150MM
Strengths
•Used to store bolts, nuts and tools, for example in the repair shop
Featuring a magnetic base with rubber protection so that the dish can be attached to any magnetic surface
Technical specifications
Attributes
Logistic Weight
410
g
Length
160
mm
Diameter
160
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.28
excl. VAT
/
Each
£
15.94
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
WERA 003695 8780C EXTENSION 341MM KOLOSS
STAHLWILLE 405 EXTENSION BAR 1/4 INCH DRIVE 10 LONG 254MM
GEDORE 1DRIMPEXTENSON208MM KB 2190-8
FACOM S.206 S EXTENSION BAR 1/2 INCH DRIVE 52.5MM
BRITOOL EXPERT EXTENSION BAR 3/4 INCH 400MM
"WERA 003530 8796SA EXT SHORT FLEXIBLE LOCK 1/4"" DRIVE/75MM ZYKLOP"
ROEBUCK 1/4 INCHDR 150MM FLEXIBLE EXTENSION-BAR 880201
FACOM EXTENSION J.210AVSE
FACOM EXTENSION BAR 3/8 INCH DRIVE 75MM J.209
ROEBUCK EXTENSION 1/2 INCH DRIVER BAR 250MM 10 865371
GEDORE 1/4 EXTENSION55MM 2090-2
FACOM EXTENSION BAR 3/8 INCH DRIVE 50MM J.208
KNIPEX 9845250 EXTENSION BARS 1/2 250MM
STAHLWILLE 13010006 509W EXTENSION 1/2 INCH DRIVE 3 WOBBLE
STAHLWILLE 12010005 427 EXTENSION 3/8 INCH DRIVE 15 LONG