Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Extension for pawl, socket
SYKESPIC 68790000 UNIVERSAL SPANNER EXTENDER - 450MM
SYKESPIC 68790000 UNIVERSAL SPANNER EXTENDER - 450MM
Universal Extender
References
sykes-pickavant:
68790000
rubix:
212A4105
ean:
5012737035397
Technical specifications
Length
450
mm
Product details
Technical specifications
Product details : SYKESPIC 68790000 UNIVERSAL SPANNER EXTENDER - 450MM
Strengths
•Provides additional leverage in a secure manner
Ideal for use with sockets, spanners, allen keys etc
Loosens tight connections on hard to reach areas
Technical specifications
Attributes
Length
450
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
96.06
excl. VAT
/
Each
£
115.27
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
BAHCO 8160-3 EXTENSION 1/2 75MM 3IN
ROEBUCK 880336 1/4IN DRIVE 150MM EXTENSION-BAR
FACOM 3/8 DRIVE SOCKET 500MM EXTENSION J.217RC
BRITOOL EXPERT EXTENSION BAR 1 INCH DRIVE 200MM
BRITOOL EXPERT E11 EXTENSION BAR 1/4 INCH DRIVE 150MM
BAHCO BMR240 RECTANGULAR TRAY
ROEBUCK EXTENSION SQUARE DRIVE ADAPTER '' 1/4 865368
STAHLWILLE 11011001 405QR 1/4 QUICK RELEASE EXTENSION 2 INCH LONG
STAHLWILLE 13011004 509QR QUICK RELEASE EXTENSION 1/2 DRIVE 75MM
STAHLWILLE 12011002 427QR EXTENSION QUICK RELEASE 150MM
GEDORE EXTENSION KB1990-5
GEDORE 1990 A-10 EXTENSION WITH RELEASE 1/2 250 MM
STAHLWILLE 427W EXTENSION WITH WOBBLE DRIVE 3/8 INCH 3
BRITOOL EXPERT E11 EXTENSION BAR 1/2 INCH DRIVE 250MM
GEDORE 3090 10IN EXTENSION