BAHCO K8960F-3 POWER EXTENSION 3/4 250MM


Extension piece K8960F

References
bahco:K8960F-3
rubix:80132163
ean:7314151268145
brand logo
brand logo
Technical specifications
Square drive adapter3/4 ''
Length250 mm
See all Specifications

Product details : BAHCO K8960F-3 POWER EXTENSION 3/4 250MM


Drive square: 3/4" DIN 3121-H 20 ISO 1174. Implementation: phosphated. Material: high-alloy quality steel, ideal for impact force. Fully pierced. For use with machines. Use a locking spring for maximum safety. D2 = outside diameter female side.

Technical specifications


Attributes
Logistic Weight995 g
Square drive adapter3/4 ''
Length250 mm
Diameter27 mm
Show UNSPSC/ECL@SS
£ 63.97 excl. VAT
/ Each
£ 76.76 incl. VAT
  • Usually arrives within 14 working days