Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Extension for pawl, socket
ROEBUCK EXTENSION 3/4 INCH DRIVE 250MM 10
ROEBUCK EXTENSION 3/4 INCH DRIVE 250MM 10
Extension for impact sockets
References
roebuck:
6494443
rubix:
245023
Technical specifications
Square drive adapter
3/4
''
Length
250
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK EXTENSION 3/4 INCH DRIVE 250MM 10
Chrome molybdenum steel with preventive rust coating.
Technical specifications
Attributes
Square drive adapter
3/4
''
Length
250
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
57.80
excl. VAT
/
Each
£
69.36
incl. VAT
Usually arrives within 14 working days
Select variants (18)
Add to cart
Check our products from related categories
GEDORE 3/8DR IMPEXTSN 250MM KB 3090-10
GEDORE EXTENSION KB1990-10
ROEBUCK EXTENSION SQUARE DRIVE ADAPTER '' 1/4 865369
STAHLWILLE 11011013 405QR 1/4 QUICK RELEASE EXTENSION 13 INCH LONG
BAHCO 9563AB EXTENSION BAR 1IN 400MM
"STAHLWILLE 12100010 3/8"" SPEEDER BRACE 15"""
ROEBUCK EXTENSION 1/2 INCH DRIVER BAR 125MM 5 865370
STAHLWILLE 13010006 509W EXTENSION 1/2 INCH DRIVE 3 WOBBLE
FACOM EXTENSION BAR 3/8 INCH DRIVE 500MM J.217
ROEBUCK EXTENSION 1/4 INCH DRIVE 50MM
ROEBUCK 01760 1000V INSULATED 1/2IN DRIVE EXTENSION 5IN/130MM
ROEBUCK EXTENSION 1/4 INCH DRIVE 100MM 4
STAHLWILLE 12010003 427 EXTENSION 3/8 INCH DRIVE 10 LONG
FACOM EXTENSION BAR 3/8 INCH DRIVE 75MM J.209
FACOM 250MM 1/2 DRIVE EXT BAR S.215RC