Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
BRITOOL EXPERT 3/4 INCH 6 POINT SOCKET 38MM
BRITOOL EXPERT 3/4 INCH 6 POINT SOCKET 38MM
Socket Expert
References
expert:
E113805
rubix:
2014789
ean:
3258951138052
Technical specifications
Square drive adapter
3/4
''
Length
60
mm
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT 3/4 INCH 6 POINT SOCKET 38MM
Technical specifications
Attributes
Square drive adapter
3/4
''
Length
60
mm
Finishing
Chromed
Number of sides
6
Weight
478
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
19.75
excl. VAT
/
Each
£
23.70
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FACOM NSD.34B 1/2 INCH DRIVE 34MM 12 P IMPACT SOCKET
STAHLWILLE 03030015 1/2 INCH DRIVE X 15MM HEX SOCKET
ROEBUCK 08M13M MAG STANDARD IMPACT SOCKET 1/2 INCH X 13MM
ROEBUCK DEEP IMPACT SOCKET 1/2 INCH DRIVE 13MM
STAHLWILLE 03420040 1/2 INCH DRIVE X 3/4 DEEP SOCKET BI-HEX
FACOM S BI-HEX SOCKET 12 POINT OGV 1/2 INCH DRIVE 15/16 A/F
ROEBUCK HEX SOCKET 1/4 DRIVE 1/2 INCH A/F
STAHLWILLE 03010031 1/2 INCH DRIVE X 31MM SOCKET BI-HEX
ROEBUCK 880142 3/8IN DRIVE SOCKET BI-HEX13MM
GEDORE 27MM1/2DR HEX SOCKET 19-27
GEDORE DBLHEXLONGSOCK1/2DRV D 19 L 27
BAHCO 7400SM-17 SOCKET 3/8
FACOM SOCKET NS.28LA
FACOM K.38LA K-LA SOCKET DEEP HEX METRIC 3/4 INCH DRIVE 38LA
BAHCO 9500SM-80 SOCKET HEXAGON 1IN