• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,380)
  • Mechanical Power Transmission(110,915)
  • Fluid Transmission & Flow Technology(101,368)
  • Tools & Metrology(32,599)
  • Protection, Safety & Hygiene(55,402)
  • Equipment(10,030)
  • Fasteners, Adhesives & Tapes(17,638)
  • Maintenance & Repairs(5,506)
  • Welding(1,013)
  • New Products
  • Hand tools(25,113)
  • Portable power tools(1,485)
  • Pneumatic tools(193)
  • Miscellaneous tools(117)
  • Measuring and monitoring(2,418)
  • Special tools(3,197)
See Tools & Metrology
  • Screwdrivers(1,301)
  • Clamping tools(16,683)
  • Pliers, vices, clamps(2,299)
  • Saws, cutters, files(2,684)
  • Extractors(444)
  • Storage(1,812)
  • Hammers, impact tools(1,191)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
MILWAUKEE 4932352543 MAG NUT DRIVER 10X65

MILWAUKEE 4932352543 MAG NUT DRIVER 10X65

Socket Milwaukee

See technical information
References
Milwaukee:4932352543
Rubix:274A8877
EAN:4002395372010
brand logo
brand logo

Product details : MILWAUKEE 4932352543 MAG NUT DRIVER 10X65


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 11.65 excl. VAT
/ Each
£ 13.98 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

BAHCO SBA7400DM-21 SOCKET 3/8 AEROSPACEROEBUCK 880179 1/2IN DRIVE SOCKET BI-HEX21MMFACOM J.17LA SOCKET DEEP BI-HEX 3/8 INCH DRIVE 12-POINT OGV 17MMBAHCO A6800DZ-3/16 SOCKET 1/4 AEROSPACEDRAPER 17859 XP1000 VDE SOCKET 1/2IN SQ DR 18MMELORA 24799 1/8WW BI-HEX SOCKET 1/2DRSTAHLWILLE 03010032 1/2 INCH DRIVE X 32MM SOCKET BI-HEXBAHCO 7805SM-15 15MM SOCKET DEEP 1/2 DRIVESTAHLWILLE 02110012 3/8 INCH DRIVE X 12MM HEX SOCKETROEBUCK DEEP IMPACT SOCKET 1/2 INCH DRIVE 16MMDRAPER 14107 IMPACT SOCKET CONVERTER 3/4INF X 1/2INMFACOM SOCKET M.60HADRAPER 25865 1/4 PARALLEL SOCKET (3)BAHCO K7801VM-19 POWER SOCKET 1/2GEDORE K21L46 1INDRIVE X 46MM DEEP IMPACT SOCKET
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap