Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
BRITOOL EXPERT E03 HEX BIT SOCKET 6-POINT 3/8 INCH SQUARE DRIVE 23MM
BRITOOL EXPERT E03 HEX BIT SOCKET 6-POINT 3/8 INCH SQUARE DRIVE 23MM
Socket Expert
References
expert:
E030952
rubix:
2517597
ean:
3258950309521
Technical specifications
Square drive adapter
3/8
''
Length
29
mm
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT E03 HEX BIT SOCKET 6-POINT 3/8 INCH SQUARE DRIVE 23MM
Technical specifications
Attributes
Square drive adapter
3/8
''
Length
29
mm
Finishing
chromed
Weight
90
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.47
excl. VAT
/
Each
£
5.36
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK HEX IMPACT SOCKET 3/8 INCH DRIVE X 10MM
BAHCO 7805DM-13 SOCKET 1/2
FACOM SOCKET NM.30LA
GEDORE 6MM SOCKET D30-6
ROEBUCK DEEP IMPACT SOCKET 1 INCH DRIVE 60MM
BRITOOL EXPERT DEEP HEX SOCKET 6 POINT LONG-REACH 1/4 INCH DRIVE 9MM
MILWAUKEE 4932480455 SHOCKWAVE IMPACT DUTY SOCKET DEEP RAIL SET (9PC)
BAHCO K7806M-27 IMPACT SOCKET
ROEBUCK SOCKET 3/8 DRIVE 5/8 INCH A/F
ROEBUCK BI-HEX SOCKET 3/8 INCH DRIVE X 18MM
STAHLWILLE 3/4DR 22MM IMPSKT 25010022
BRITOOL EXPERT E03 HEX SOCKET 6 POINT STANDARD 1/2 INCH DRIVE 25MM
FACOM K.54B K-B SOCKET BI-HEX 3/4 INCH DRIVE 54MM
FACOM S.12LA S DEEP BI-HEX SOCKET 1/2 INCH DRIVE 12MM
FACOM RB7/16 RB SOCKET THIN WALL HEX 1/4 INCH DRIVE 7/16 A/F