Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Set of wrenches
Set of wrenches
FACOM 75.J12PB ANGLED-SOCKET WRENCH (6 X 6 POINTS) SET 12 PIECES (7 TO
FACOM 75.J12PB ANGLED-SOCKET WRENCH (6 X 6 POINTS) SET 12 PIECES (7 TO
75 - Sets of metric and inch open-end pipe wrenches
References
facom:
75.J12PB
rubix:
270A2339
ean:
3148515895418
Technical specifications
Number of elements
12
See all Specifications
Product details
Technical specifications
Product details : FACOM 75.J12PB ANGLED-SOCKET WRENCH (6 X 6 POINTS) SET 12 PIECES (7 TO
75 - Sets of metric and inch open-end pipe wrenches
- Presentation: in box or on panel.
Strengths
OGV® profile: More powerful clamping. Longer service life. Nut protection: contact surfaces are increased and stress reduced.
Technical specifications
Attributes
Number of elements
12
Finishing
Satin/Chrome
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
223.68
excl. VAT
/
Each
£
268.42
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
BRITOOL EXPERT DOUBLE-OPEN END WRENCH METRIC SET 8 PIECE
BAHCO 1320RM-22-24 RATCHET WRENCH DOUBLE FLAT
FACOM BX,RLLANDPNL SET 55A.JE14
BAHCO S410 SOCKET SET 1/4IN & 1/2IN 41PCE
FACOM SET OF WRENCH 75.JE16
BAHCO 10RM/SH6 RATCHET WRENCH SET STUBBY
FACOM RING SPANNER SET 54.P9M
FACOM COMBINATION WRENCH 41.JE18
ROEBUCK SPANNER WRENCH 4 IN 1 A/F 2 PIECE SET IMPERIAL
BAHCO 6720NM SET MECHANICAL 1/4 SOCKETS 33PCE
BAHCO 28M/15 DOUBLE END SOCKET WRENCH SET
BAHCO 1320RM-10-11 RATCHET WRENCH DOUBLE FLAT
BAHCO 111M/14T COMBINATION WRENCH SET
FACOM SET WREN 40LA.JE17
FACOM SET OF WRENCH 41.JE12T