BAHCO S560 SOCKET SET 1/4IN & 1/2IN 56PCE
1/4'' and 1/2'' socket set
See technical informationSee documentsReferences
Bahco:S560
Rubix:80016096
EAN:7314150122264

Documents
Product details : BAHCO S560 SOCKET SET 1/4IN & 1/2IN 56PCE
1/4” and 1/2” socket set. High performance alloy steel. Matt finish. ISO 1174. DIN 3120. Case: High Density Polythene (HDPE). Contents, 56 pcs
12 pcs 1/4" bi-hex sockets: 4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13 mm
10 pcs 1/4" bi-hex deep sockets: 4, 5, 6, 7, 8, 9, 10, 11, 12, 13 mm
13 pcs 1/2" bi-hex sockets: 10, 11, 12, 13, 14, 15, 17, 19, 22, 24, 27, 30, 32 mm
3 pcs 5/16” bits TORX® T 45, 50, 55
1 pc 1/4” magnetic adaptor
1 pc 1/4" magnetic adaptor
2 pcs 1/4" extension bars 50 mm/2" & 100 mm/4"
1 pc 1/4" sliding T-bar 100 mm/4"
1 pc 1/4" universal joint
1 pc 1/4" spinner with 2-component handle
1 pc 1/4" bit holder
1 pc 1/4" bit adaptor
2 pcs 1/2" extension bars 125 mm / 5" & 250 mm /10"
1 pc 1/2" universal joint
1 pc 1/2" spark plug socket hex 21 mm (13/16")
1 pc 1/2" T-adapter
1 pc 1/2" x 5/16 bit holder
3 pcs L-Keys hex 1.5, 2, 2.5 mm
1 pc 1/4" ratchet, 72 teeth/5° action angle, quick release, slim head
1 pc 1/2" ratchet, 72 teeth/5° action angle, quick release, slim head
Technical specifications
Attributes
| Logistic Weight | 4675 g |
|---|---|
| Number of elements | 57 |
| Finishing | mat |
Show UNSPSC/ECL@SS
£ 151.27 excl. VAT
/ Each
£ 181.52 incl. VAT
- In stock: Next day delivery
