References
Facom:R.210S
Rubix:7635230
EAN:3148510526027




Product details : FACOM EXTENSION BAR R.210S
1/4" angular extension
- Square drive profile gives 6° working angle.
-Replaces in this case advantageously the gimbal because more compact and faster.
-Presentation: Bright chrome.
- Square drive profile gives 6° working angle.
-Replaces in this case advantageously the gimbal because more compact and faster.
-Presentation: Bright chrome.
Technical specifications
Attributes
| Logistic Weight | 42 g |
|---|---|
| Packaged dimensions (D x W x H) | 100x15x15 mm |
| Package weight | 42 g |
| Square drive adapter | 1/4 '' |
| Length | 100 mm |
| Diameter | 12 mm |
Show UNSPSC/ECL@SS
£ 14.24 excl. VAT
/ Each
£ 17.09 incl. VAT
- Delivery usually within ( 14 ) days
