Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Extension for pawl, socket
ROEBUCK IMPACT EXTENSION 1/2 INCH DRIVE 250MM 10
ROEBUCK IMPACT EXTENSION 1/2 INCH DRIVE 250MM 10
Extension for impact sockets
References
roebuck:
4981762
rubix:
245019
ean:
3660338484285
Technical specifications
Square drive adapter
1/2
''
Length
250
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK IMPACT EXTENSION 1/2 INCH DRIVE 250MM 10
Chrome molybdenum steel with preventive rust coating.
Technical specifications
Attributes
Square drive adapter
1/2
''
Length
250
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
27.79
excl. VAT
/
Each
£
33.35
incl. VAT
In stock: Next day delivery
Select variants (18)
Add to cart
Check our products from related categories
BAHCO 8963 3/4IN SQUARE DRIVE OFFSET HANDLE 415MM
"WERA 003643 8796LC EXT LONG FLEXIBLE LOCK 1/2"" DRIVE/250MM ZYKLOP"
BAHCO K8160D-2 POWER EXTENSION 1/2 125MM
FACOM R.217RC R LOCKING EXTENSION BAR 1/4 INCH DRIVE 217RC
FACOM R.217 R EXTENSION BAR 1/4 INCH DRIVE 250MM
FACOM EXTENSION BAR 3/8 INCH DRIVE 500MM J.217
ROEBUCK EXTENSION 3/4 INCH DRIVE 8
ROEBUCK EXTENSION 1 INCH DRIVE 250MM
STAHLWILLE 405W EXTENSION WOBBLE DRIVE 1/4 INCH 2 LONG 54MM
BRITOOL EXPERT 3/8 INCH EXT 125MM
STAHLWILLE 13010006 509W EXTENSION 1/2 INCH DRIVE 3 WOBBLE
STAHLWILLE 33160001 HEX BIT ADAPTER 1/2 - 1/4 INCH
FACOM 3/8 DRIVE SOCKET 500MM EXTENSION J.217RC
STAHLWILLE 405W EXTENSION WOBBLE DRIVE 1/4 INCH 10 LONG 254MM
FACOM 1/2 - 500MM EXTENSIO S.217RC