Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Extension for pawl, socket
BAHCO 9560AB EXTENSION BAR 1IN 200MM
BAHCO 9560AB EXTENSION BAR 1IN 200MM
Extension for pawl, socket Bahco
References
bahco:
9560AB
rubix:
113A5685
ean:
7314153014078
Product details
Technical specifications
Product details : BAHCO 9560AB EXTENSION BAR 1IN 200MM
Technical specifications
Attributes
Logistic Weight
1170
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
61.20
excl. VAT
/
Each
£
73.44
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Check our products from related categories
FACOM R.217 R EXTENSION BAR 1/4 INCH DRIVE 250MM
STAHLWILLE 12010002 427 EXTENSION 3/8 INCH DRIVE 6 LONG
ROEBUCK EXTENSION 1/2 INCH DRIVE 3
BAHCO K8160D-3 POWER EXTENSION 1/2 250MM
BAHCO 6962 1/4IN SQUARE DRIVE EXTENSION BAR 152MM
STAHLWILLE 12011001 427QR EXTENSION QUICK RELEASE 76MM
BAHCO 8963 3/4IN SQUARE DRIVE OFFSET HANDLE 415MM
FACOM EF.R180 1/4 EXTENSION 6 POINTS FOR R.180 -100MM
STAHLWILLE 405W EXTENSION WOBBLE DRIVE 1/4 INCH 2 LONG 54MM
BRITOOL EXPERT EXTENSION BAR 3/4 INCH 200MM
GEDORE 2088 FLEXIBLE EXTENSION 1/4X200MM
GEODORE 7 X 1/2 SQ. DR. EXTENSION (1990-7) 6142890
ROEBUCK EXTENSION 1/4 INCH DRIVE 150MM
FACOM R.209S R WOBBLE EXTENSION BAR 1/4 INCH DRIVE 209S
FACOM EXTENSION NS.210A