Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
End-holding socket
APEX EXT 1/4 MALE HEX DRV 1/4 MALE SQ 2 MPEX-250-2
APEX EXT 1/4 MALE HEX DRV 1/4 MALE SQ 2 MPEX-250-2
End-holding socket Apex Tool
References
apex tool:
10224754
rubix:
4534604
manufacturer :
EX250-2
ean:
8717878011220
Technical specifications
Square drive adapter
1/4
''
Length
51
mm
Product details
Technical specifications
Product details : APEX EXT 1/4 MALE HEX DRV 1/4 MALE SQ 2 MPEX-250-2
Technical specifications
Attributes
Square drive adapter
1/4
''
Length
51
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.35
excl. VAT
/
Each
£
11.22
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK 3/8 INCH DRIVE HEX BIT SOCKET 6MM 880284
ROEBUCK 1/2 INCH DRIVE HEX BIT SOCKET 10MM 880324
FACOM JX.10 JX SOCKET TORX BIT 3/8 INCH DRIVE T10
ROEBUCK 3/8 DRIVE TORX BIT SOCKET T27 880296
STAHLWILLE 3/8 INCH BITS HOLDER 5/16 INCH INSIDE
ROEBUCK 1/2 INCH DRIVE TORX BIT SOCKET T20 880302
ROEBUCK 1/2 INCH DRIVE HEX BIT SOCKET 7MM 880321
ROEBUCK 3/8 INCH DRIVE HEX BIT SOCKET 3MM 880281
FACOM RX.25 RX TORX BIT SOCKET 1/4 INCH DRIVE T25
FACOM RT HEX BIT SOCKET 1/4 INCH DRIVE 3MM
"WERA 050215 870/4 ADAPTOR 1/4""HEX/3/8""SQ/50MM"
ROEBUCK 3/8 DRIVE TORX BIT SOCKET T40 880298
FACOM JT.7 JT SERIES HEX BIT SOCKET 5/16 INCH DRIVE 7MM
FACOM R SPRING-CLIP HEX BIT HOLDER 1/4 INCH DRIVE 235
FACOM HOLDER EF.S