Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver bit
ROEBUCK BIT T/PROOF TORX TX27 X 25MM
ROEBUCK BIT T/PROOF TORX TX27 X 25MM
1/4" drilled TORX profile bit
References
roebuck:
4971717
rubix:
1343639
ean:
3660338516146
Technical specifications
Imprint
Drilled Torx profile
Imprint size
TR27
See all Specifications
Product details
Technical specifications
Product details : ROEBUCK BIT T/PROOF TORX TX27 X 25MM
Bits compatible with drilled Torx type imprints extra resistant with safety cavity.
Technical specifications
Attributes
Imprint
Drilled Torx profile
Imprint size
TR27
Length
25
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.90
excl. VAT
/
Each
£
9.48
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Create PDF from product
Check our products from related categories
FACOM PHILLIPS BIT EP.101T
WERA 060138 867/4Z BIT TX40/50 EXTRA TOUGH
FACOM POZIDRIV BIT ED.691
FACOM IMPACT BIT NEX.45A
WERA 060137 867/4Z BIT TX30/50 EXTRA TOUGH
WERA 059765 851/4Z BIT PH1/127 EXTRA TOUGH
WERA 066766 875/1 BIT TRIWING 4/25 EXTRA TOUGH
WERA 059681 842/4 BIT BALLEND HEX 4/89 EXTRA TOUGH
WERA 057627 867/1IMP DC BIT TX40/25 IMPAKTOR PK10
FACOM PHILLIPS BIT EP.692
WERA 066491 867/1Z BIT TX40/25 EXTRA TOUGH
GEDORE 890 PZD 3 SCREWDRIVER BIT 5/16 HEX DRIVE POZIDRIV POINT SIZE:3
FACOM RESISTORX BIT EXR.130
WERA 059645 840/4ZBO BIT SECURITY HEX 6.0/89 HEX PLUS
WERA 060056 867/4ZBO SECURITY BIT TX40/89 EXTRA TOUGH