EP.1T - High perf. Series 1 bits for Phillips® screws
Imprint | Phillips |
---|---|
Imprint size | 1 |
Logistic Weight | 4 g |
---|---|
Packaged dimensions (D x W x H) | 25x6x6 mm |
Package weight | 4 g |
Imprint | Phillips |
Imprint size | 1 |
Length | 25 mm |
Finishing | Satin/Chrome |
Usually arrives within 14 working days