Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver bit
WERA 066491 867/1Z BIT TX40/25 EXTRA TOUGH
WERA 066491 867/1Z BIT TX40/25 EXTRA TOUGH
Screwdriver bit Wera
References
wera:
05066491001
rubix:
2518020
ean:
4013288030382
Technical specifications
Imprint
Torx
Imprint size
40
See all Specifications
Product details
Technical specifications
Product details : WERA 066491 867/1Z BIT TX40/25 EXTRA TOUGH
Technical specifications
Attributes
Imprint
Torx
Imprint size
40
Length
25
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.89
excl. VAT
/
Each
£
1.07
incl. VAT
In stock: Next day delivery
Select variants (14)
Add to cart
Create PDF from product
Check our products from related categories
FACOM RESISTORX BIT EXR.110
ISS MTD06T30L T30 TORX LONG 3/8 INCH DRIVE MALE
WERA 066287 867/1Z IP BIT TORX PLUS 27IP/25 EXTRA HARD
"ISS MHD06M06EL 3/8"" DRIVE 6MM E/L HEX 6"" O/L IMPACT."
WERA 056325 840/1Z BIT HEX 5/25 EXTRA TOUGH
DEWALT SCREWDRIVER BIT PH2 X 50MM PACK OF 5 DT7246-QZ
ROEBUCK POZI EXTRA HARD GOLD BIT NO 2 X 25MM
FACOM 8MM HEX BIT EH.108
WERA 135201 867/4Z BIT TX2/50 EXTRA TOUGH
WERA 059451 800/4Z BIT SLOTTED 0.8/4/152 EXTRA TOUGH
WERA 066676 871/4 BIT TORQ SET 6/70 EXTRA TOUGH
WERA 059450 800/4Z BIT SLOTTED 0.6/3.5/152 EXTRA TOUGH
WERA 060142 867/4ZBO BIT SECURITY TX20/70 EXTRA TOUGH
WERA 134673 867/4Z IP BIT TORX PLUS 20IP/89 EXTRA TOUGH
WERA 059610 840/4Z BIT HEX 4/50 EXTRA TOUGH