References
Wera:05073261001
Rubix:265A5528
Manufacturer :05073261001
EAN:4013288128041

Product details : "WERA 073261 8000B SB RATCHET 3/8"" DRIVE/199MM ZYKLOP CARDED"
8000 B SB Zyklop Speed Ratchet with 3/8" drive, 3/8" x 199 mm
Technical specifications
Attributes
| Square drive adapter | 3/8' '' |
|---|---|
| Length | 199 mm |
| Model | 8000 b sb zyklop speed |
| Weight | 329 g |
Show UNSPSC/ECL@SS
£ 63.88 excl. VAT
/ Each
£ 76.66 incl. VAT
- Delivery usually within ( 5 ) days