Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Ratchet
GEDORE 3094-3/8 3/8 COUPLER 6237760
GEDORE 3094-3/8 3/8 COUPLER 6237760
Push-through square 3/8 "-3094
References
gedore:
3094
rubix:
212A8896
manufacturer :
6237760
ean:
4010886623770
Technical specifications
Square drive adapter
3/8
''
Length
29
mm
See all Specifications
Product details
Technical specifications
Product details : GEDORE 3094-3/8 3/8 COUPLER 6237760
Coupler 3/8" 29 mm Acc. to DIN 3122, ISO 3316 For hand-operated sockets and accessories with square drive as per DIN 3120, ISO 1174, with ball locking device GEDORE vanadium steel 31CrV3, polished, chrome-plated
Technical specifications
Attributes
Logistic Weight
20
g
Square drive adapter
3/8
''
Length
29
mm
Finishing
Chromed
Weight
20
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.50
excl. VAT
/
Each
£
6.60
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
"FACOM SXL.161PB RATCHET HANDLE WITH TELESCOPIC 1/2"""
GEDORE 7680650 RATCHET HEAD1/2 CLOCKWISE
STAHLWILLE 380MM LONG 1/2 DRIVE RATCHET 13121010
FACOM 3/8SQ DR RATCHET NON SLIP HANDLE J.161B
GEDORE RATCHET 1993 U-20
FACOM ACTUATOR S.151R
GEDORE 6237680 RATCHET SERIES 3093 Z-94 3/8 DRIVE
FACOM SOCKET NG.95A
STAHLWILLE 4008/2 BIT-RATCHET DRIVER-STUBBY
GEDORE 12IN FRICTIONRATCHET 31 K 12
MILWAUKEE 4933478809 M12 FUEL HIGH SPEED RATCHET 3/8 2AH BATTERY 3/8TO
BRITOOL EXPERT 3/8 INCH SD FLEX HEAD RATCHET
ROEBUCK COMPOSITE RATCHET 72 TEETH SQUARE DRIVE ADAPTER '' 1/2 828241
FACOM R.PEPB BIT HOLDER RATCHET WRENCH
ROEBUCK ROTARY RATCHET 3/8 INCH DRIVE