Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
ROEBUCK HEX SOCKET DEEP 1/4 DRIVE X 8MM
ROEBUCK HEX SOCKET DEEP 1/4 DRIVE X 8MM
1/4" hex deep socket
References
roebuck:
4971565
rubix:
042822
Technical specifications
Square drive adapter
1/4
''
Diameter
8
mm
Length
50
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK HEX SOCKET DEEP 1/4 DRIVE X 8MM
Made from chromium vanadium steel.
Complies with DIN3122 and DIN3123 standards.
Technical specifications
Attributes
Square drive adapter
1/4
''
Diameter
8
mm
Length
50
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.27
excl. VAT
/
Each
£
21.92
incl. VAT
In stock: Next day delivery
Select variants (5)
Add to cart
Check our products from related categories
FACOM S.23H S HEX SOCKET 6-POINT OGV 1/2 INCH DRIVE 23MM
FACOM SOCKET NK.22A
BAHCO 7800DZ-1.1/8 SOCKET 1/2
GEDORE 3/8 DRIVE 13M SOCKET D 30 L 13
"ISS 24M115 1 1/2"" SQ DR IMPACT SOCKET 115MM"
BAHCO 8900SM-22 SOCKET 3/4
STAHLWILLE 01240007 1/4 INCH DRIVE X 7MM SOCKET BI-HEX EX DP
ROEBUCK BI-HEX SOCKET 3/8 INCH DRIVE X 16MM
BAHCO SB7800DM-36 1/2IN SOCKET 36MM BIHEX
ROEBUCK UNIWRENCH SOCKET 3/8 INCH DRIVE X 20MM
STAHLWILLE 03420024 1/2 INCH DRIVE X 3/8 DEEP SOCKET BI-HEX
GEDORE 6270700 32 30 SOCKET 3/4 30MM
STAHLWILLE 03010032 1/2 INCH DRIVE X 32MM SOCKET BI-HEX
BRITOOL EXPERT 3/4 INCH 6 POINT SOCKET 33MM
FACOM R.5,5 R HEX SOCKET 1/4 INCH SQUARE DRIVE 5.5MM