Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
ROEBUCK BI-HEX SOCKET 3/8 INCH DRIVE X 16MM
ROEBUCK BI-HEX SOCKET 3/8 INCH DRIVE X 16MM
3/8" bi-hex sockets - metric
References
roebuck:
4972201
rubix:
248660
Technical specifications
Square drive adapter
3/8
''
Diameter
16
mm
Length
27
mm
Product details
Technical specifications
Product details : ROEBUCK BI-HEX SOCKET 3/8 INCH DRIVE X 16MM
Chrome-vanadium steel.
Technical specifications
Attributes
Square drive adapter
3/8
''
Diameter
16
mm
Length
27
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.17
excl. VAT
/
Each
£
7.40
incl. VAT
In stock: Next day delivery
Select variants (9)
Add to cart
Create PDF from product
Check our products from related categories
BAHCO 8900DM-32 SOCKET 3/4
FACOM SOCKET NK.26A
FACOM R.9LA R DEEP HEX SOCKET 6-POINT OGV 1/4 INCH DRIVE 9MM
STAHLWILLE 01030055 1/4 INCH DRIVE X 5.5MM SOCKET BI-HEX
FACOM DEEP SOCKET S.13HLA
ROEBUCK UNIWRENCH SOCKET 3/8 INCH DRIVE X 10MM
ROEBUCK SOCKET 1/2 DRIVE 3/4 INCH A/F
STAHLWILLE 01240010 1/4 INCH DRIVE X 10MM SOCKT BI-HEX EX DP
FACOM SOCKET NS.5/8A
FACOM K.33HB K-HB SOCKET B-HEX 3/4 INCH DRIVE 33MM
ROEBUCK IMPACT SOCKET 1 INCH DRIVE 1.1/8 A/F
GEDORE 3/4AF 1/2DRIMPSOCKET K 19
BRITOOL EXPERT DEEP BI-HEX SOCKET 12 POINT 1/2 INCH DR 11/16 A/F
ROEBUCK 880213 3/8IN DRIVE 6 POINT 16MM SOCKET
STAHLWILLE 25010021 3/4IN X 21MM HEX IMPACT SOCKET