Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
ROEBUCK HEX SOCKET DEEP 1/4 DRIVE X 11MM
ROEBUCK HEX SOCKET DEEP 1/4 DRIVE X 11MM
1/4" hex deep socket
References
roebuck:
4971568
rubix:
042825
Technical specifications
Square drive adapter
1/4
''
Diameter
11
mm
Length
50
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK HEX SOCKET DEEP 1/4 DRIVE X 11MM
Made from chromium vanadium steel.
Complies with DIN3122 and DIN3123 standards.
Technical specifications
Attributes
Square drive adapter
1/4
''
Diameter
11
mm
Length
50
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.77
excl. VAT
/
Each
£
2.12
incl. VAT
In stock: Next day delivery
Select variants (5)
Add to cart
Check our products from related categories
ROEBUCK DEEP IMPACT SOCKET 1/2 INCH DRIVE 9MM
ROEBUCK IMPACT TORX SOCKET 3/8 INCH DRIVE X E5
ROEBUCK 880214 3/8IN DRIVE 6 POINT 17MM SOCKET
GEDORE 11/32AF(1/8W)1/2DRSK D 19 11/32AF
GEDORE SOCKET D 19 L 32
GEDORE 19 L 19 1/2-19MM DEEP SOCKET 1718835
GEDORE IMPACTSOCKET3/8INE10 TXK30-E10
FACOM R.8 R HEX SOCKET 1/4 INCH SQUARE DRIVE 8MM
FACOM J.7H J-H SERIES HEX SOCKET 3/8 INCH DRIVE 7MM
FACOM NK.34A 3/4 DRIVE METRIC 6-POINTS IMPACT SOCKETS 34MM
FACOM K-B SOCKET BI-HEX 3/4 INCH DRIVE 34MM K.34B
BRITOOL E032941 1/2INSQ DRIVE 6PC HEX BIT
ROEBUCK 1/2 INCHDRIVE 6 POINT 32MM DEEP SOCKET 880230
STAHLWILLE 19MM WHEEL SOCKET 23091019
GEDORE 3/16AF 1/4DR SOCKET 20