Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
ROEBUCK HEX SOCKET 1/4 DRIVE 11/32 INCH A/F
ROEBUCK HEX SOCKET 1/4 DRIVE 11/32 INCH A/F
1/4" hex socket - af
References
roebuck:
6873073
rubix:
2525556
Technical specifications
Square drive adapter
1/4
''
Diameter
8.731
mm
Length
24.8
mm
Product details
Technical specifications
Product details : ROEBUCK HEX SOCKET 1/4 DRIVE 11/32 INCH A/F
Matt finish
Technical specifications
Attributes
Square drive adapter
1/4
''
Diameter
8.731
mm
Length
24.8
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.98
excl. VAT
/
Each
£
4.78
incl. VAT
In stock: Next day delivery
Select variants (9)
Add to cart
Create PDF from product
Check our products from related categories
FACOM SOCKET NK.7/8A
BAHCO 7800DM-26 SOCKET 1/2
ROEBUCK SOCKET 1/2 HEX 32MM 865351
FACOM K.34HB K-HB SOCKET B-HEX 3/4 INCH DRIVE 34MM
STAHLWILLE 3/4DR 32MM IMPSKT 25010032
BAHCO A6700DM-7 SOCKET 1/4IN AEROSPACE
BRITOOL EXPERT DEEP BI-HEX SOCKET 12 POINT 1/2 INCH DR 13/16 A/F
STAHLWILLE 02410032 3/8 INCH DRIVE X 1/2 SOCKET BI-HEX
ROEBUCK HEX SOCKET 1/4 DRIVE X 6MM
GEDORE RED R61003214 32MM 1/2 SQUARE DRIVE LONG HEXAGON SOCKET
FACOM SOCKET J.8AVSE
GEDORE 13MM 3/8DR HEX SKT 30 13
ROEBUCK 880177 1/2IN DRIVE SOCKET BI-HEX19MM
BAHCO 8900DZ-2 SOCKET 3/4
BAHCO 7800DZ-1.1/4 SOCKET 1/2