Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
"KINGDICK HSA210 SOCKET 5/16 AF 1/2"" DRIVE BI-HEX"
"KINGDICK HSA210 SOCKET 5/16 AF 1/2"" DRIVE BI-HEX"
Deep Socket
References
king dick tools:
HSA210
rubix:
213A8535
Technical specifications
Square drive adapter
1/2
''
Length
38
mm
Product details
Technical specifications
Product details : "KINGDICK HSA210 SOCKET 5/16 AF 1/2"" DRIVE BI-HEX"
Technical specifications
Attributes
Square drive adapter
1/2
''
Length
38
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.65
excl. VAT
/
Each
£
6.78
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
GEDORE 3/8-20MM DEEP SOCKET D 30 L 20
STAHLWILLE 03410064 1/2 INCH DRIVE X 1.1/2 SOCKET BI-HEX
GEDORE RED R61001114 11MM 1/2 SQUARE DRIVE LONG HEXAGON SOCKET
FACOM SOCKET NS.27A
"STAHLWILLE 23090221 2309 IMPACT SOCKET 1/2"" DRIVE 21MM"
FACOM RB.5/16 RB SOCKET THIN WALL HEX 1/4 INCH DRIVE 5/16 A/F
FACOM SOCKET NM.33A
KNIPEX 984722 HEXAGON SOCKET WRENCHES 1/2 58MM
FACOM 12MM 3/8 DRIVE 6PL SOCKET J.12HLA
ROEBUCK IMPACT SOCKET 1 INCH DRIVE 2-1/8IN AF 54MM
GEDORE 11MM 1/4DR BIHEX SKT D 20 11
FACOM SOCKET NK.22LA
GEDORE 14MM SOCKET D30-14
BAHCO A6800DZ-3/16 SOCKET 1/4 AEROSPACE
FACOM S.32LA S DEEP BI-HEX SOCKET 1/2 INCH DRIVE 32MM