Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
ROEBUCK HEX SOCKET 1/4 DRIVE 3/16 INCH A/F
ROEBUCK HEX SOCKET 1/4 DRIVE 3/16 INCH A/F
1/4" hex socket - af
References
roebuck:
6873068
rubix:
2525551
Technical specifications
Square drive adapter
1/4
''
Diameter
16.93
mm
Length
24.8
mm
Product details
Technical specifications
Product details : ROEBUCK HEX SOCKET 1/4 DRIVE 3/16 INCH A/F
Matt finish
Technical specifications
Attributes
Square drive adapter
1/4
''
Diameter
16.93
mm
Length
24.8
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.96
excl. VAT
/
Each
£
5.95
incl. VAT
Sold out
Select variants (9)
Add to cart
Create PDF from product
Check our products from related categories
FACOM SOCKET B.J18A1
ROEBUCK SOCKET 1/2 HEX 23MM 865342
FACOM S.14 S BI-HEX SOCKET 1/2 INCH DRIVE 14MM
ROEBUCK SOCKET 1/2 HEX 24MM 865343
FACOM SOCKET B.J16A1
BAHCO 8900DZ-1.5/8 SOCKET 3/4
STAHLWILLE 03420060 1/2 INCH DRIVE X 1.3/8 DEEP SOCKET BIHEX
FACOM SOCKET NS.19LA
FACOM 1/2 DRIVE SOCKET NS.8A
STAHLWILLE 03420064 1/2 INCH DRIVE X 1.1/2 DEEP SOCKET BI-HEX
FACOM S BI-HEX SOCKET 12 POINT OGV 1/2 INCH DRIVE A/F S.1/2
STAHLWILLE 03420032 1/2 INCH DRIVE X 1/2 DEEP SOCKET BIHEX
GEDORE 27MM3/4DRDEEPIMPSKT K 32 L 27
FACOM R.5/16E R 1/4 DRIVE 12-PNT OGV SKT 5/16
BAHCO K7806M-14 POWER SOCKET 1/2 DEEP