Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
ROEBUCK HEX SOCKET 1/4 DRIVE 9/32 INCH A/F
ROEBUCK HEX SOCKET 1/4 DRIVE 9/32 INCH A/F
1/4" hex socket - af
References
roebuck:
6873071
rubix:
2525554
Technical specifications
Square drive adapter
1/4
''
Diameter
7.144
mm
Length
24.8
mm
Product details
Technical specifications
Product details : ROEBUCK HEX SOCKET 1/4 DRIVE 9/32 INCH A/F
Matt finish
Technical specifications
Attributes
Square drive adapter
1/4
''
Diameter
7.144
mm
Length
24.8
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.98
excl. VAT
/
Each
£
4.78
incl. VAT
Sold out
Select variants (9)
Add to cart
Create PDF from product
Check our products from related categories
FACOM 15MM IMPACT SOCKET NS.15A
FACOM R13LA R DEEP HEX SOCKET 6-POINT OGV 1/4 INCH DRIVE 13MM
BRITOOL EXPERT DEEP BI-HEX SOCKET 12 POINT 1/2 INCH DR 11/16 A/F
FACOM S.1'1/8H 1.1/8AF 1/2 DRIVE SOCKET S.1.1/8H
FACOM S.30LA S DEEP BI-HEX SOCKET 1/2 INCH DRIVE 30MM
STAHLWILLE 03020010 1/2 INCH DRIVE X 10MM DEEP SOCKET BI-HEX
ROEBUCK DEEP IMPACT SOCKET 1/2 INCH DRIVE 13MM
GEDORE 3/16AF 1/4DR SOCKET 20
ROEBUCK DEEP IMPACT SOCKET 1 INCH DRIVE 55MM
FACOM K-B SOCKET BI-HEX 3/4 INCH DRIVE 15/16 A/F K.15/16B
ROEBUCK 880273 1/2IN DRIVE HEX /6 POINT 15/16IN A/F SOCKETS
BRITOOL EXPERT 1/2 INCH 6 POINT STANDARD SOCKET 14MM
BAHCO 8900DM-22 SOCKET 3/4
FACOM RB.3/16 RB SOCKET THIN WALL HEX 1/4 INCH DRIVE 3/16 A/F
GEDORE 32MM1DRIMPSOCKET K21-32