Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
ROEBUCK SOCKET 1/4 HEX 13MM 865362
ROEBUCK SOCKET 1/4 HEX 13MM 865362
1/4'' hex socket
References
roebuck:
865362
rubix:
209A8110
ean:
3660338197130
Technical specifications
Square drive adapter
1/4
''
Diameter
13
mm
Length
25
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK SOCKET 1/4 HEX 13MM 865362
Standard: DIN 3124 / ISO 1174-1 / ISO 1711-1 / ISO 2725-1
1/4'' hex socket, matt finish, hexagonal.
Technical specifications
Attributes
Square drive adapter
1/4
''
Diameter
13
mm
Length
25
mm
Number of sides
6
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.85
excl. VAT
/
Each
£
3.42
incl. VAT
In stock: Next day delivery
Select variants (13)
Add to cart
Check our products from related categories
FACOM S.28LA S DEEP BI-HEX SOCKET 1/2 INCH DRIVE 28MM
STAHLWILLE 03420052 1/2 INCH DRIVE X 1.1/8 DEEP SOCKET BI-HEX
"WERA 004051 8100SB11 SOCKET SET 3/8"" DRIVE ZYKLOP METAL SWITCH 29PC"
ROEBUCK 880118 1/4IN DRIVE HEX SOCKET DEEP 6MM
BAHCO 7400SM-13 SOCKET 3/8
FACOM J.22H J-H SERIES HEX SOCKET 3/8 INCH DRIVE 22MM
FACOM 24MM SOCKET J.24HLA
STAHLWILLE 03410035 1/2 INCH DRIVE X 19/32 SOCKET BI-HEX
IMPACT SOCKET SUPPLIES WHITWORTH 3/4 DRIVE 112W16
ROEBUCK SOCKET 1/2 HEX 21MM 865340
ROEBUCK SOCKET 1/2 HEX 31MM 865350
FACOM S.10 S BI-HEX SOCKET 1/2 INCH DRIVE 10MM
ROEBUCK 880263 1/2IN DRIVE HEX /6 POINT A/F SOCKETS
ROEBUCK HEX IMPACT SOCKET 3/8 DRIVE X 6MM
ROEBUCK DEEP IMPACT SOCKET 3/4 INCH DRIVE 33MM