Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
ROEBUCK 1/4 INCH DRIVE HEX SOCKET 4MM 880346
ROEBUCK 1/4 INCH DRIVE HEX SOCKET 4MM 880346
1/4'' hex socket
References
roebuck:
880346
rubix:
209A7618
ean:
3660338337659
Technical specifications
Square drive adapter
1/4
''
Diameter
4
mm
Length
25
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK 1/4 INCH DRIVE HEX SOCKET 4MM 880346
Standard: DIN 3124 / ISO 1174-1 / ISO 1711-1 / ISO 2725-1
1/4'' hex socket, matt finish, hexagonal.
Technical specifications
Attributes
Square drive adapter
1/4
''
Diameter
4
mm
Length
25
mm
Number of sides
6
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.16
excl. VAT
/
Each
£
6.19
incl. VAT
In stock: Next day delivery
Select variants (13)
Add to cart
Check our products from related categories
ROEBUCK 880175 1/2IN DRIVE SOCKET BI-HEX17MM
GEDORE 5MM 1/4DR SOCKET 20 5
FACOM NSD.34B 1/2 INCH DRIVE 34MM 12 P IMPACT SOCKET
FACOM NSD.30B 1/2 INCH DRIVE 30MM 12 P IMPACT SOCKET
STAHLWILLE 01020006 40L HEX SOCKET EXTRA DEEP 6.0MM
"KNIPEX 98473/4"" HEXAGON SOCKET WRENCHES 1/2 55MM"
STAHLWILLE 05020036 3/4 INCH DRIVE X 36MM DEEP HEX SOCKET
ROEBUCK 880135 3/8IN DRIVE SOCKET BI-HEX6MM
STAHLWILLE 01010005 1/4 INCH DRIVE X 5MM SOCKET HEXAGON
GEDORE 3/8AF 1/2DR IMPSOCKT K 19
GEDORE 6MM SOCKET D20-6
GEDORE 12MM SOCKET D30-12
BAHCO 8900SM-27 SOCKET 3/4
FACOM K.34LA K-LA SOCKET DEEP HEX METRIC 3/4 INCH DRIVE 34LA
FACOM S.12LA S DEEP BI-HEX SOCKET 1/2 INCH DRIVE 12MM