Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
ROEBUCK HEX SOCKET 1/4 DRIVE X 5MM
ROEBUCK HEX SOCKET 1/4 DRIVE X 5MM
1//4" Hex Sockets Metric
References
roebuck:
4971552
rubix:
042809
Technical specifications
Square drive adapter
1/4
''
Diameter
5
mm
Length
24.8
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK HEX SOCKET 1/4 DRIVE X 5MM
Manufactured from chrome vanadium steel.
Conforms to DIN3122 and DIN3123.
Technical specifications
Attributes
Square drive adapter
1/4
''
Diameter
5
mm
Length
24.8
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.44
excl. VAT
/
Each
£
1.73
incl. VAT
Sold out
Select variants (7)
Add to cart
Check our products from related categories
ROEBUCK HEX IMPACT SOCKET 1/4 INCH DRIVE 14MM
FACOM S.9 S BI-HEX SOCKET 1/2 INCH DRIVE 9MM
FACOM R.7E R BI-HEX SOCKET 12-POINT OGV 1/4 INCH DRIVE 7MM
BAHCO 9500SM-41 SOCKET HEXAGON 1IN
STAHLWILLE 02110018 3/8 INCH DRIVE X 18MM HEX SOCKET
ROEBUCK DEEP IMPACT SOCKET 3/4 INCH DRIVE 36MM
FACOM S.17LA S DEEP BI-HEX SOCKET 1/2 INCH DRIVE 17MM
GEDORE 1/2 DRIVE X 22MM D 19 22
BRITOOL EXPERT HEX SOCKET 6 POINT 3/4 INCH 40MM
GEDORE 6MM IMPACTSOCKET1/4D K 20 6
GEDORE 32 50 50MM HEX SOCKET 3/4 SQUARE DRIVE 6271350
ROEBUCK 880174 1/2IN DRIVE SOCKET BI-HEX16MM
STAHLWILLE 02110011 3/8 INCH DRIVE X 11MM HEX SOCKET
ROEBUCK SOCKET 3/4 INCH DRIVE 1.1/2 A/F
ROEBUCK 880277 1/2IN DRIVE HEX /6 POINT 1 1/8IN A/F SOCKETS