Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
GEDORE E5 1/4DR TORXSOCKET TX 20 E5
GEDORE E5 1/4DR TORXSOCKET TX 20 E5
Cap external TORX screw TX20
References
gedore:
TX 20 E5
rubix:
120A5478
manufacturer :
6187640
ean:
4010886618769
Technical specifications
Square drive adapter
1/4
''
Length
25
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : GEDORE E5 1/4DR TORXSOCKET TX 20 E5
Socket 1/4" TORX E5 Square drive as per DIN 3120 - C 6.3, ISO 1174, with ball retaining groove Hand-operated, knurled grip GEDORE vanadium steel 31CrV3, polished, chrome-plated
Technical specifications
Attributes
Logistic Weight
9
g
Square drive adapter
1/4
''
Length
25
mm
Square
6.3
mm
Finishing
Chromed
Number of sides
1
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.19
excl. VAT
/
Each
£
14.63
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Check our products from related categories
GEDORE 1.1/8AF3/4DRIMPSKT K 32 1.1/8AF
STAHLWILLE 01020004 40L HEX SOCKET EXTRA DEEP 4.0MM
FACOM K.46HB K-HB SOCKET HEX 3/4 INCH DRIVE 46MM
STAHLWILLE 02020018 3/8 INCH DRIVE X 18MM SOCKET EX DP BI-HEX
BRITOOL EXPERT 1/2 INCH SQUARE DRIVE BITS HOLDER 5/16
BAHCO A7400DZ-3/8 SOCKET 3/8 AEROSPACE
ROEBUCK DEEP IMPACT SOCKET 3/8 INCH DRIVE X 24MM
GEDORE D21 2.1/4AF SOCKET 1IN SQ.DR
ROEBUCK HEX SOCKET DEEP 1/4 DRIVE X 13MM
ROEBUCK DEEP IMPACT SOCKET 3/8 INCH DRIVE X 8MM
BAHCO 6700SM-7 SOCKET 1/4
GEDORE RED R61001414 14MM 1/2 SQUARE DRIVE LONG HEXAGON SOCKET
STAHLWILLE 03030010 1/2 INCH DRIVE X 10MM HEX SOCKET
BAHCO 8900DM-34 SOCKET 3/4
ROEBUCK HEX SOCKET 1/4 DRIVE 3/16 INCH A/F