Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
End-holding socket
FACOM HOLDER EF.R
FACOM HOLDER EF.R
1/4" locking ring holder socket
References
facom:
EF.R
rubix:
1238434
ean:
3148510227955
Technical specifications
Square drive adapter
1/4
''
Length
30
mm
See all Specifications
Product details
Technical specifications
Product details : FACOM HOLDER EF.R
1/4" locking ring holder socket
-Locking of nozzle.
- Square equipped with a hole for ball lock or plunger.
Technical specifications
Attributes
Logistic Weight
21
g
Packaged dimensions (D x W x H)
30
x
15
x
15
mm
Package weight
21
g
Square drive adapter
1/4
''
Length
30
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
28.38
excl. VAT
/
Each
£
34.06
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK 1/2DRX8MM LONG SERIES HEX BIT SOCKET 7842847
APEX EXT 1/4 MALE HEX DRV 1/4 MALE SQ 2 MPEX-250-2
ROEBUCK 3/8 DRIVE TORX BIT SOCKET T15 880293
ROEBUCK SOCKET BIT HOLDER 1/4 INCH-1/4 INCH 865425
BAHCO 6972H BIT HOLDER 1/4 IMPACT 1/4 HEX
FACOM JX50 JX SOCKET TORX BIT 3/8 INCH DRIVE T50
ROEBUCK 1/2 INCH DRIVE HEX BIT SOCKET 7MM 880321
ROEBUCK 1/2 INCH DRIVE HEX BIT SOCKET 6MM 880320
ROEBUCK 1/2 INCH DRIVE HEX BIT SOCKET 5MM 880319
FACOM ST.5/16 ST HEX BIT SOCKET 1/2 INCH DRIVE 5/16 A/F
ROEBUCK 1/2 INCH DRIVE TORX BIT SOCKET T20 880302
ROEBUCK HEX MAGNETIC BIT HOLDER 50MM 1/4 LONG
ROEBUCK 1/2 INCH DRIVE HEX BIT SOCKET 8MM 880322
ROEBUCK 3/8 INCH DRIVE HEX BIT SOCKET 6MM 880284
ROEBUCK 880313 1/2IN DRIVE HEX BIT SOCKET 7MM-LONG SERIES