References
Superseded Ref:5094160
Roebuck:4971712
Rubix:1343605
EAN:3660338516092

Documents
Product details : ROEBUCK BIT PHILLIPS NO 3 X 25MM
Ultra-resistant Phillips tip with twist-type round stem able to withstand exceptional load peaks.
Technical specifications
Attributes
| Imprint | phillips |
|---|---|
| Imprint size | ph3 |
| Length | 25 mm |
Show UNSPSC/ECL@SS
£ 2.20 excl. VAT
/ Each
£ 2.64 incl. VAT
- In stock: Next day delivery
