Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver bit
ROEBUCK BIT HEXAGON 3.0 X 25MM
ROEBUCK BIT HEXAGON 3.0 X 25MM
1/4" hex bit
References
roebuck:
5094143
rubix:
1343613
ean:
3660338516979
Technical specifications
Imprint
Hex / Allen
Imprint size
3
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK BIT HEXAGON 3.0 X 25MM
Roebuck product. 1/4" professional quality hex.
Technical specifications
Attributes
Imprint
Hex / Allen
Imprint size
3
Length
25
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.91
excl. VAT
/
Each
£
4.69
incl. VAT
In stock: Next day delivery
Select variants (6)
Add to cart
Check our products from related categories
WERA 134670 867/4Z IP BIT TORX PLUS 8IP/89 EXTRA TOUGH
ROEBUCK BIT HEXAGON 5.0 X 25MM
WERA 056720 855/1BTZ BIT PZ1/25 EXTRA TOUGH BITORSION
WERA 056330 840/1Z BIT HEX 6/25 EXTRA TOUGH
WERA 059760 851/4Z BIT PH1/89 EXTRA TOUGH
ROEBUCK EXTRA LONG BIT PH 2 X 90MM
WERA 059603 840/4Z BIT HEX 2/50 EXTRA TOUGH
ROEBUCK DIAMOND COATED BIT PZ 2 X 25MM
WERA 060037 855/4Z BIT PZ2/110 EXTRA TOUGH
FACOM ES.606,5 6.5 X 50MM SCREW DRVR BIT ES606.5
WERA 059604 840/4Z BIT HEX 2.5/50 EXTRA TOUGH
WERA 066680 871/4 BIT TORQ SET 10/70 EXTRA TOUGH
MTD06T45 ISS 3/8 DR. MALE T45 TORX 50MM LONG
WERA 071033 3867/1TS BIT TX15/25 STAINLESS TORSION
GEDORE 890-2 SCREWDRIVER BIT