Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver bit
ROEBUCK DIAMOND COATED BIT PH2 X 25MM
ROEBUCK DIAMOND COATED BIT PH2 X 25MM
1/4" phillips diamond bit
References
roebuck:
5094166
rubix:
1343669
ean:
3660338517198
Technical specifications
Imprint
Phillips
Imprint size
PH2
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK DIAMOND COATED BIT PH2 X 25MM
Diamond-coated non-slip bits.
The diamond coating prevents the bit from any slipping that could damage the screw head.
Technical specifications
Attributes
Imprint
Phillips
Imprint size
PH2
Length
25
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.85
excl. VAT
/
Each
£
8.22
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
WERA 380033 840/4Z BIT HEX 3.0/152 EXTRA TOUGH
WERA 059466 800/4Z BIT SLOTTED 0.5/3/70 EXTRA TOUGH
WERA 059320 800/4Z BIT SLOTTED 0.8/4/50 EXTRA TOUGH
ROEBUCK PHILLIPS SCREWDRIVER BIT PH 1 X 25MM EXTRA HARD
WERA 060053 867/4ZBO SECURITY BIT TX25/89 EXTRA TOUGH
WERA 480222 855/1 BIT PZ2/25 TIN COATED
WERA 066102 867/1BDC BIT TX15/25 DIAMOND BITORSION
"WERA 135072 840/1Z BIT HEX 3/32""/25 EXTRA TOUGH"
WERA 060189 867/4Z BIT TX25/89 EXTRA TOUGH
WERA 056305 840/1Z BIT HEX 2/25 EXTRA TOUGH
FACOM BIT ENS.210
WERA 056200 800/1Z BIT SLOTTED 0.5/3/25 EXTRA TOUGH
WERA 134683 867/4Z IP BIT TORX PLUS 10IP/50 EXTRA TOUGH
FACOM HEXAGON BIT EH.102
WERA 071020 3855/1TS BIT PZ1/25 STAINLESS TORSION