ENS.2 - Impact bits Series 2 for slotted screws
Imprint | flat |
---|---|
Imprint size | 10 |
Logistic Weight | 17 g |
---|---|
Packaged dimensions (D x W x H) | 40x9x9 mm |
Package weight | 17 g |
Imprint | flat |
Imprint size | 10 |
Length | 41 mm |
Finishing | polished |
Usually arrives within 14 working days