Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver bit
WERA 328448 867/4Z BIT TX6/152 EXTRA TOUGH
WERA 328448 867/4Z BIT TX6/152 EXTRA TOUGH
867/4 Z TORX® Bit
References
wera:
05328448001
rubix:
2517974
ean:
4013288038432
Technical specifications
Imprint
Torx
Imprint size
TX6
See all Specifications
Product details
Technical specifications
Product details : WERA 328448 867/4Z BIT TX6/152 EXTRA TOUGH
High quality bits for recessed TORX® screws. Tough viscous for universal use.
Strengths
For recessed TORX® screws
Ductile and tough for hard materials
Prevents premature breakage of the drive tip
Technical specifications
Attributes
Imprint
Torx
Imprint size
TX6
Length
152
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.66
excl. VAT
/
Each
£
9.19
incl. VAT
Usually arrives within 14 working days
Select variants (45)
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK BIT TORX TX 25 X 25MM
FACOM RESISTORX BIT EXR.130
WERA 071090 3867/4BO BIT SECURITY TX15/89 STAINLESS
WERA 060190 867/4Z BIT TX27/89 EXTRA TOUGH
WERA 057606 840/1IMP DC BIT HEX-PLUS SW6/25 IMPAKTOR PK10
FACOM RESISTORX BIT EXR.130L
WERA 056305 840/1Z BIT HEX 2/25 EXTRA TOUGH
FACOM PHILIPS HD 3BITS SET EP.103T
WERA 066664 871/4 BIT TORQ SET 4/50 EXTRA TOUGH
WERA 060200 867/4Z BIT TX27/152 EXTRA TOUGH
WERA 066320 867/1TZ BIT TX40/25 EXTRA TOUGH TORSION
GEDORE 6MM 1/4HEX BIT 685-6
WERA 066128 867/1BTZ BIT TX30/25 EXTRA TOUGH BITORSION
WERA 066104 867/1BDC BIT TX20/25 DIAMOND BITORSION
IMPACT SOCKET SUPPLIES MALE HEX DRIVE 10 X 150MM MHD08M10EL