WERA 056310 840/1Z BIT HEX 2.5/25 EXTRA TOUGH


840/1 Z Bit

References
wera:056310 2.5X25
rubix:2517804
ean:4013288012647
brand logo
brand logo
Technical specifications
ImprintHex / Allen
Imprint size2,5 mm
See all Specifications

Product details : WERA 056310 840/1Z BIT HEX 2.5/25 EXTRA TOUGH


Tough viscous Wera bits for hexagon socket screws and universal use. Hex-Plus offers a greater contact surface in the head of the screw. The notching effect is therefore reduced to a minimum and damage to the screw head more or less eliminated.

Strengths

For socket head screws
Ductile and tough for hard materials
Hex-Plus allows socket head screws to live longer

Technical specifications


Attributes
ImprintHex / Allen
Imprint size2,5 mm
Length25 mm
Show UNSPSC/ECL@SS
£ 1.50 excl. VAT
/ Each
£ 1.80 incl. VAT
  • In stock: Next day delivery