Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver bit
ROEBUCK NUT SETTERS MAGNETIC 7 X 50MM
ROEBUCK NUT SETTERS MAGNETIC 7 X 50MM
1/4" hex magnetic short style - metric nut setter
References
roebuck:
4971733
rubix:
1343724
ean:
3660338516245
Technical specifications
Imprint
Hex / Allen
Imprint size
7 mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK NUT SETTERS MAGNETIC 7 X 50MM
Roebuck nut setter with powerful magnet.
Technical specifications
Attributes
Imprint
Hex / Allen
Imprint size
7 mm
Length
50
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.51
excl. VAT
/
Each
£
11.41
incl. VAT
In stock: Next day delivery
Select variants (4)
Add to cart
Check our products from related categories
WERA 134688 867/4Z IP BIT TORX PLUS 20IP/70 EXTRA TOUGH
"MHD04M05 1/4"" SQUARE DRIVE X 5MM"
WERA 059705 867/4KK BIT BALLPOINT TX40/89 EXTRA TOUGH
WERA 134676 867/4Z IP BIT TORX PLUS 30IP/89 EXTRA TOUGH
WERA 134680 867/4Z IP BIT TORX PLUS 6IP/50 EXTRA TOUGH
WERA 057617 851/1IMP DC BIT PH3/25 IMPAKTOR PK10
WERA 071037 3867/1TS BIT TX30/25 STAINLESS TORSION
WERA 066491 867/1Z BIT TX40/25 EXTRA TOUGH
WERA 066122 867/1BTZ BIT TX15/25 EXTRA TOUGH BITORSION
WERA 056172 800/1BDC BIT SLOTTED 0.8/5.5/25 DIAMOND BITORSION
WERA 066664 871/4 BIT TORQ SET 4/50 EXTRA TOUGH
WERA 059307 800/4Z BIT SLOTTED 0.5/4/50 EXTRA TOUGH
WERA 134691 867/4Z IP BIT TORX PLUS 4IP/50 EXTRA TOUGH
WERA 059605 840/4Z BIT HEX 3/50 EXTRA TOUGH
ROEBUCK BIT PHILLIPS NO 1 X 25MM